Motion
LD-45X36-TUFR

DODGE
LD-45X36-TUFR

Pillow Block Take-Up Frame - LD, Two-Piece Saddle Mount Type, 36.0000 in Travel, 55-1/2 in Bolt Center, 57.2500 in Length
MI ITEM #02954932
MFR #LD-45X36-TUFR
Price$2,247.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LD-45X36-TUFR

Pillow Block Take-Up Frame - LD, Two-Piece Saddle Mount Type, 36.0000 in Travel, 55-1/2 in Bolt Center, 57.2500 in Length
MI ITEM #02954932
MFR #LD-45X36-TUFR

Mfr description
LD-45X36-TUFR 038926
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,247.55/each

Specifications

Dimensions

  • Base Width  
    5-7/8 in
  • Bolt Center To Center Length
    55.5000 in
  • Overall Height
    4.1250 in
  • Overall Length  
    57.2500 in
  • Rod Diameter
    1 in
  • Travel  
    36.0000 in
  • Weight
    70 lbs

Details

  • Country of Origin
    US
  • Frame Material
    Carbon Steel
  • Frame Type
    Two-Piece Saddle Mount
  • Manufacturer Catalog Number
    038926
  • Product Type
    Pillow Block Take-Up Frames
  • Series
    LD
  • Style
    Light Duty
  • UPC_NO
    782475836888

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)