Overview
Mfr description
36002000 1-1/4" HOLESAW
Specifications
- Cutting MaterialCobalt Bi-Metal
- Built In ArborHole Saw Only
- Saw Diameter
- Cutting Depth
- Cutting Edge TypeToothed
- Constant Or Variable PitchVariable
- TPI/Number of Teeth4 to 6 TPI
- Finish CoatingUncoated
- Material GradeM42
- Body MaterialCarbon Steel
- Slug RemovalSlug Ejection Slot
- Series36
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data