Motion
29424M
Spherical Roller Thrust Bearing - 120 mm Bore, 250 mm OD, 250 mm Width
Mi Item #02955069
MFR #29424M
Price$6,344.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 120 mm Bore, 250 mm OD, 250 mm Width
Mi Item #02955069
MFR #29424M

Mfr description
29424M SPHERICAL THRUST ROLLER BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,344.93/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    250 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176692239
  • Product Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176692239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)