Motion
48-00-5188

MILWAUKEE TOOL
48-00-5188

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 18, 1/2 in Shank Size, 9 in Long
Mi Item #02955110
MFR #48-00-5188
Price$19.74/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5188

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, TPI: 18, 1/2 in Shank Size, 9 in Long
Mi Item #02955110
MFR #48-00-5188

Mfr description
48-00-5188 9"L,18TPI 5/PK SAWZALL
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.74/pk

Specifications

Dimensions

  • Length
    9.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.035 in
  • Weight
    0.35 lbs
  • Width
    0.75 in

Details

  • Additional Details
    The Ax™ SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood demolition blade on the market.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242082896
  • Number Of Teeth
    18
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Tpi
    18
  • UPC_NO
    045242082896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)