Motion
25580R
Tapered Roller Bearing Assembly - 1.0000 in Bore, 82.93 mm OD, 3.2700 in Width
Mi Item #02955174
MFR #25580R
Price$46.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 1.0000 in Bore, 82.93 mm OD, 3.2700 in Width
Mi Item #02955174
MFR #25580R

Mfr description
25580R BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter
    82.93 mm
  • Overall Length
    83.058 mm
  • Overall Width
    3.2700 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200070
  • Manufacturer Upc Number
    029176010897
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176010897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)