Motion
M12648ARG
Tapered Roller Bearing Cone - 0.8750 in Bore, 0.7200 in Width
Mi Item #02955177
MFR #M12648ARG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 0.8750 in Bore, 0.7200 in Width
Mi Item #02955177
MFR #M12648ARG

Mfr description
M12648ARG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Cone Width  
    0.7200 in

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176001581
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    029176001581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)