Overview
Mfr description
FC214D1 4 BOLT HOUSING
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Bolt Center To Center Length
- Locking DeviceEccentric Collar
- Overall Length Diameter
- Bore TypeStraight
- Manufacturer Upc Number4547359062762
- UPC_NO4547359062762
- Weight10.8 lbs
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data