Motion
DS32B
Closed Round Rail Ball Bushing - Die Set Series, 2.000 in Shaft Diameter, 3.530 in Outside Diameter, 6.36 in Overall Width, 1100 lbf Load Capacity
MI ITEM #02955463
MFR #DS32B
List Price$1,458.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Die Set Series, 2.000 in Shaft Diameter, 3.530 in Outside Diameter, 6.36 in Overall Width, 1100 lbf Load Capacity
MI ITEM #02955463
MFR #DS32B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,458.54/each for your price

Overview

Mfr description
DS32B BEARING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    3.530 in
  • Closure Type
    Closed
  • Overall Width
    6.36 in
  • Bearing Material
    Steel
  • Dynamic Load Capacity
    1100.0 lbf
  • Load Capacity
    1100 lbf
  • Operating Temperature Range
    Maximum of +500 °F
  • Precision Rating
    Not Rated
  • Wiper Type
    No Wiper
  • Series
    Die Set
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486108054

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text