1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IPTCI BEARINGS
SUCSP 204 20MM
Pillow Block Ball Bearing Unit - 20 mm Bore
Mi Item #
02955612
MFR #
SUCSP 204 20MM
Price
$189.15
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Mounted Bearings
Pillow Block Bearings
IPTCI BEARINGS SUCSP 204 20MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IPTCI BEARINGS
SUCSP 204 20MM
Pillow Block Ball Bearing Unit - 20 mm Bore
Mi Item #
02955612
MFR #
SUCSP 204 20MM
Mfr description
SUCSP204-20MM PILLOW BLOCK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$189
.15
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
20 mm
Details
Manufacturer Upc Number
80067569321
Product Type
Pillow Block Ball Bearing Units
UPC_NO
80067569321
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items