Specifications
Dimensions
- Drive Size1/2 in
- Socket Sizes1-1/4 in, 3/8 in
Details
- Included AccessoriesSet
- Measurement SystemImperial
- Number Of Pieces14
- Number of Sockets10 PC
- Socket Points6 PT
- Socket Set TypeImpact
- UPC_NO076799004079
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)