Overview
Mfr description
NCA1D150-0100H CYLINDER
Specifications
- Country of OriginUS
- Stroke1 in
- Cushion TypeHead End
- SeriesNCA1
- Auto-SwitchStandard
- Number of Switches2
- Mounting TypeDouble Detachable Rear Clevis
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data