Motion
100 LOTUS RIV

TSUBAKI (UST)
100 LOTUS RIV

Roller Chain - Standard Series, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02955888
MFR #100 LOTUS RIV
Price$32.24/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100 LOTUS RIV

Roller Chain - Standard Series, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02955888
MFR #100 LOTUS RIV

Mfr description
100 LOTUS RIVETED 10 FT LENGTHS
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.24/ft

Specifications

Dimensions

  • Chain Overall Width
    1.678 in
  • Inside Width
    3/4 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Diameter
    3/8 in
  • Roller Diameter
    3/4 in
  • Tensile Strength
    26460 lbs
  • Weight
    2.75 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    96/10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI, ASME B15.1-2000, ASME B20.1-2006
  • UPC_NO
    097039243805
  • Working Load Capacity
    5070 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)