Motion
130LC12
REVERSING SCR DRIVE 120VAC/90VDC 1/8HP
Mi Item #02955899
MFR #130LC12
Price$702.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REVERSING SCR DRIVE 120VAC/90VDC 1/8HP
Mi Item #02955899
MFR #130LC12

Mfr description
130LC12 DC DRIVE CHASSIS 3C/MIN REV
  • Two single supply voltage options: 120 & 240 VAC
  • Full HP rated - no auxiliary heat sink required
  • ± 10% rated line voltage, 50/60Hz operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$702.46/each

Specifications

Dimensions

  • Overall Height
    5.0600 in
  • Overall Length
    2.6500 in
  • Overall Width
    4.2500 in
  • Weight
    1.08 lb

Details

  • Drive Input Voltage
    120V
  • Max Horsepower
    1/8 hp
  • Min Horsepower
    1/15 hp
  • Motor Supply Voltage
    90V
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)