Overview
Mfr description
48363 RATCHET LOAD BINDER 1 X 10 EYE & E
Specifications
- Accessory TypeRatchet Binder
- Weight Capacity13000 lbs
- For Use WithGrade 80 and Or Grade 100 Chain
- Weight9.8 lbs
- Product TypesHeavy Duty Ratchet Binder
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data