Motion
10-509
Mi Item #02956043
MFR #10-509
Price$7.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02956043
MFR #10-509

Mfr description
10-509 LINOLEUM/FLOOR KNIFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.82/each

Specifications

Dimensions

  • Weight
    0.22 lbs

Details

  • Number Of Blades
    1
  • UPC_NO
    076174105094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)