Motion
6422-217
Hydraulic Axial Piston Pump - ACA, 105.4 cm³/r Displacement, Left Hand Rotation Input Rotation
Mi Item #02956187
MFR #6422-217
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - ACA, 105.4 cm³/r Displacement, Left Hand Rotation Input Rotation
Mi Item #02956187
MFR #6422-217

Mfr description
6422-217 LH PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Displacement
    105.4 cm³/r
  • Displacement Type
    Variable Displacement
  • Input Rotation
    Left Hand
  • Input Shaft Type
    1.50 in Dia Tapered with Square Key
  • Maximum Flow Rate
    103.6 gpm
  • Port Type
    Code 61 Flange
  • Series
    ACA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)