Specifications
Details
- Displacement105.4 cm³/r
- Displacement TypeVariable Displacement
- Input RotationRight Hand
- Input Shaft Type1.50 in Dia Tapered with Square Key
- Port TypeCode 61 Flange
- SeriesACA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)