Motion
LBCR 5-2LS

EWELLIX USA LLC
LBCR 5-2LS

Closed Round Rail Ball Bushing - LBCR Series, 5 mm Shaft Diameter, 22 mm Outside Diameter, Closed
MI ITEM #02956268
MFR #LBCR 5-2LS
List Price$180.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCR 5-2LS

Closed Round Rail Ball Bushing - LBCR Series, 5 mm Shaft Diameter, 22 mm Outside Diameter, Closed
MI ITEM #02956268
MFR #LBCR 5-2LS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$180.43/each for your price

Overview

Mfr description
LBCR 5-2LS LINEAR BEARING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    22 mm
  • Closure Type
    Closed
  • Overall Width
    22 mm
  • Seal Type
    2 Seals
  • Inner Ring Width
    12 mm
  • Outer Ring Width
    22 mm
  • Precision Rating
    Not Rated
  • Series
    LBCR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    7333314052889

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought