Overview
Mfr description
NCA1D200-0300-XB6 CYLINDER
Specifications
- Country of OriginUS
- Bore Diameter2.0000 in
- Stroke3.0000 in
- Cushion TypeCushion Both Ends
- SeriesNCA1
- Options IncludedHigh Temperature
- Auto-SwitchStandard
- Mounting TypeDouble Detachable Rear Clevis
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data