1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SPEED CONTROL INC
2428V345
Variable Speed Belt - 1.5000 in Top Width, 34.5 in Pitch Length
Mi Item #
02956509
MFR #
2428V345
Price
$166.87
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
SPEED CONTROL INC 2428V345
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPEED CONTROL INC
2428V345
Variable Speed Belt - 1.5000 in Top Width, 34.5 in Pitch Length
Mi Item #
02956509
MFR #
2428V345
Mfr description
2428V345 875VC3828 VARIABLE SPEED BELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$166
.87
/each
Add to Cart
Specifications
Dimensions
Groove Angle
28 °
Pitch Length
34.5 in
Top
Width
1.5000 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items