Specifications
Dimensions
- Coupling Size Code1070
- Weight3.51 lbs
Details
- Compatible Part Number1070T41
- Manufacturer Product Page
- Manufacturer Upc Number782934088261
- Product TypeGrid Coupling Components
- UPC_NO782934088261
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)