Motion
10-C-13M925
10 Series Pressure Switch—Max PSI: 8,000, Port Size: SAE 4, Outputs: SPDT
MI ITEM #02956639
MFR #10-C-13M925
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Series Pressure Switch—Max PSI: 8,000, Port Size: SAE 4, Outputs: SPDT
MI ITEM #02956639
MFR #10-C-13M925

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10-C-13M925 100-1500PSI#4 ORING P.SWITCH
  • Tamper-resistant field adjustment
  • Smal size: 1-1/4" diameter, 3" height
  • SAE threaded pressure connections
  • Rugged and vibration-resistant
  • Proof pressure: 10,000 psi

Specifications

  • Product Type
    Pressure Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought