Motion
SNL 532 VU

SKF
SNL 532 VU

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02956738
MFR #SNL 532 VU
Your Price$3,011.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 532 VU

Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
MI ITEM #02956738
MFR #SNL 532 VU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3,011.22/each(List $4,272.17)

Overview

Mfr description
SNL 532 VU SPLIT HSG

Specifications

  • Housing Construction
    Split
  • Compatible Bore Diameter
    5.4375 in, 5.5000 in, 140 mm, 160 mm
  • Base To Bore Centerline
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • Overall Width
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Compatible Bearing Series Part Num
    22232CCK/W33, 23232CCK/W33, C3232 K
  • Bolt Center To Center Length
    18.5000 in
  • Base Width
    6-5/16 in
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316571260969
  • Weight
    128.53 lbs
  • Series
    SNL
  • Product Type
    Pillow Block Housings
  • Mounting Type
    Two-Bolt Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought