Motion
ME3H-11P
ME3H-11P Hi-Head Submersible Effluent Pump - 3/4 in Solids, 36 gpm, 35 ft of Head, 1-1/2 in NPT Discharge, 1/3 hp
Mi Item #02956769
MFR #ME3H-11P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ME3H-11P Hi-Head Submersible Effluent Pump - 3/4 in Solids, 36 gpm, 35 ft of Head, 1-1/2 in NPT Discharge, 1/3 hp
Mi Item #02956769
MFR #ME3H-11P

Mfr description
ME3H-11 PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    20 ft
  • Max ft of Head
    35 ft

Details

  • Discharge
    1-1/2 in NPT
  • Frequency
    60 Hz
  • Full Load Amps
    12
  • Horsepower
    1/3 hp
  • Impeller Material
    Thermoplastic Elastomer
  • Locked Rotor Amps
    16
  • Max Solids
    3/4 in Diameter
  • Maximum Flow Rate
    36 gpm
  • Phase
    1
  • Pump Body Material
    Cast Iron
  • Seal
    Carbon/Ceramic
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Switch Type
    Piggyback - Automatic
  • Type Design
    Hi-Head Submersible Effluent
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)