Motion
FNYBUFB12ALLS

THOMSON (ALTRA)
FNYBUFB12ALLS

Linear Guide Round Shaft Pillow Block - FluoroNyliner FB Series, Flange, .750 in Shaft Diameter, 1.75 in Outside Diameter, 2.375 in Overall Length
MI ITEM #02956787
MFR #FNYBUFB12ALLS
Your Price$160.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUFB12ALLS

Linear Guide Round Shaft Pillow Block - FluoroNyliner FB Series, Flange, .750 in Shaft Diameter, 1.75 in Outside Diameter, 2.375 in Overall Length
MI ITEM #02956787
MFR #FNYBUFB12ALLS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$160.17/each(List $184.20)

Overview

Mfr description
FNYBU-FB-12-AL-LS PIL BLK

Specifications

  • Pillow Block Type
    Flange Block - Single Bearing
  • Housing Type
    Flange
  • Bushing Type
    Plain Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    .750 in
  • Outside Diameter
    1.75 in
  • Overall Width
    2.060 in
  • Overall Length
    2.375 in
  • Bearing Material
    Aluminum
  • Clearance Alignment Type
    Self Aligning & Compensated Inside Diameter
  • Lubrication
    Self Lubricating
  • Finish Coating
    PTFE
  • Resistance Features
    Corrosion Resistant
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Series
    FluoroNyliner FB
  • Manufacturer Catalog
  • UPC_NO
    662486201021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought