Motion
6024MC3
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Open
MI ITEM #02956977
MFR #6024MC3
List Price$889.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 120 mm ID, 180 mm OD, 28 mm Width, Open
MI ITEM #02956977
MFR #6024MC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$889.11/each for your price

Overview

Mfr description
6024 M C3 BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    28 mm
  • Overall Width
  • Overall Length
    180 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Outer Ring Width
    28 mm
  • Manufacturer Catalog Number
    6024MC3
  • Manufacturer Upc Number
    029176081910
  • UPC_NO
    029176081910
  • Weight
    6.61 lbs
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6024MC3 is a 120 mm bore radial deep groove ball bearing with a 180 mm outside diameter and 28 mm width, open design for versatility.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text