Motion
H5A-6WN-75-RF

AW-LAKE COMPANY
H5A-6WN-75-RF

H5A-6WN-75-RF High Temperature Variable Area Flow Meter
MI ITEM #02958541
MFR #H5A-6WN-75-RF
List Price$2,317.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
H5A-6WN-75-RF

H5A-6WN-75-RF High Temperature Variable Area Flow Meter
MI ITEM #02958541
MFR #H5A-6WN-75-RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,317.95/each for your price

Overview

Mfr description
H5A-6WN-75-RF FLOWMETER
  • Choice of Materials elect from aluminum, brass or stainless steel to meet system and media compatibility requirements.
  • Unrestricted Mounting allows for horizontal, vertical or inverted installation and does not require straight plumbing on inlet or outlet.
  • Multiple Ports Available standard selection of NPT, SAE and BSPP ports reduces the amount of adapters required for installation.
  • Bi-Directional and Reverse Flow Option Offered high temperature monitors are also available in bidirectional and reverse flow versions. Contact the factory for more information.

Specifications

  • Accuracy
    ±2.0 %
  • Magnet
    PTFE coated Alnico
  • Mounting Type
    Horizontal, Vertical and Inverted
  • Pipe Material
    Pyrex®
  • Port Type
    #20 SAE
  • Connection Type
    #20 SAE, O-ring seal
  • Style
    400°F In-line
  • Viscosity
    Standard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
  • Flow Rate Range
    30 to 750 gpm
  • Height
    10-1/8 in
  • Housing Material
    Aluminum
  • Length
    3-1/2 in
  • Maximum Flow Rate
    150 gpm
  • Maximum Operating Pressure
    3500 psi
  • Max Operating Temperature
    400 °F
  • Minimum Flow Rate
    0.1
  • Repeatability
    ±1 %
  • Seal Material
    FKM w/ PTFE backup
  • Seal Type
    PTFE
  • Wetted Materials
    Anodized Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought