Overview
Mfr description
M5S-7WW-99- FLOW SWITCH
Specifications
- Maximum Flow Rate20 to 150 gpm
- Max Operating Temperature185 ºF
- Maximum Operating Pressure6000 psi
- Accuracy±2.0% of Full Scale
- Housing MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data