Specifications
Dimensions
- Height4 in
- Length6-9/16 in
- Minimum Flow Rate0.1
Details
- Accuracy±2.0 %
- Connection Type1/2" BSPP
- Flow Rate Range1 to 10 gpm
- Housing MaterialBrass
- MagnetPTFE coated Alnico
- Max Operating Temperature185 °F
- Maximum Flow Rate150 gpm
- Maximum Operating Pressure3500 psi
- Port Type1/2" BSPP
- Repeatability±1 %
- Style2 Switches
- ViscosityStandard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
- Wetted MaterialsBrass
Overview
Mfr description
N3B-6W&-01 FLOW SWITCH
- Field Adjustable Alarm Setting only an allen wrench is required to change the flow alarm setting.
- Weather-Tight Construction rugged cast aluminum NEMA type 4X enclosure allows installation outdoors and in environments where liquid tight seals are required.
- Simple On/Off Logic Positive alarm points using dry-contact, SPDT switches, reduce the complexity found in standard rotameter OFF/ON/OFF circuits.
- Pre-Wired with Cable Disconnect the standard Hirschmann interconnection provides easy installation and maintenance of the flow Alarm and the system it is a part of.
- Economical Protection this monitor rapidly pays for itself as it "sounds the alarm" on incorrect pneumatic, lubrication or cooling volumes, protecting expensive equipment and reducing downtime.