Motion
N3S-6W8-01

AW-LAKE COMPANY
N3S-6W8-01

N3S-6W8-01 Variable Area Flow Rate Alarm
Mi Item #02960000
MFR #N3S-6W8-01
Price$1,916.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
N3S-6W8-01

N3S-6W8-01 Variable Area Flow Rate Alarm
Mi Item #02960000
MFR #N3S-6W8-01

Mfr description
N3S-6W&-01 FLOW SWITCH
  • Field Adjustable Alarm Setting only an allen wrench is required to change the flow alarm setting.
  • Weather-Tight Construction rugged cast aluminum NEMA type 4X enclosure allows installation outdoors and in environments where liquid tight seals are required.
  • Simple On/Off Logic Positive alarm points using dry-contact, SPDT switches, reduce the complexity found in standard rotameter OFF/ON/OFF circuits.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,916.48/each

Specifications

Dimensions

  • Height
    4 in
  • Length
    6-9/16 in
  • Minimum Flow Rate
    0.1

Details

  • Accuracy
    ±2.0 %
  • Connection Type
    1/2" BSPP
  • Housing Material
    Stainless Steel
  • Magnet
    PTFE coated Alnico
  • Max Operating Temperature
    185 °F
  • Maximum Flow Rate
    150 gpm
  • Maximum Operating Pressure
    1000 psi
  • Port Type
    1/2" BSPP
  • Repeatability
    ±1 %
  • Style
    2 Switches
  • Viscosity
    Standard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
  • Wetted Materials
    Stainless Steel 303
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)