Motion
P5A-6WK-25

AW-LAKE COMPANY
P5A-6WK-25

P5A-6WK-25 Phosphate Ester Flow Meter
MI ITEM #02960033
MFR #P5A-6WK-25
List Price$1,769.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
P5A-6WK-25

P5A-6WK-25 Phosphate Ester Flow Meter
MI ITEM #02960033
MFR #P5A-6WK-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,769.52/each for your price

Overview

Mfr description
P5A-6WK-25 FLOWMETER
  • Choice of Materials from aluminum, brass or stainless steel to meet system and liquid requirements.
  • Unrestricted Mounting allows for horizontal, vertical or inverted installation and does not require straight plumbing on inlet or outlet.
  • Multi-Use factory calibrated for phosphate esters, these versatile meters can be used to verify hydraulic power unit outputs, as well as test machinery and tools for proper fluid flow rates.
  • Rugged and Reliable these meters are constructed with all metal pressure vessels that allow safe & permanent installation.
  • High Pressure Operation the magnetically coupled follower design allows operation to 6000 PSIG and use with liquids.
  • Multiple Ports Available standard selection of NPT, SAE and BSPP ports reduces the amount of adapters required for installation.

Specifications

  • Mounting Type
    Horizontal, Vertical and Inverted
  • Maximum Flow Rate
    2 to 22 gpm
  • Max Operating Temperature
    240 °F
  • Maximum Operating Pressure
    3500 psi
  • Flow Rate Range
    2 to 22 gpm
  • Accuracy
    ±2.0 %
  • Housing Material
    Aluminum
  • Repeatability
    ±1 %
  • Seal Material
    ERP with PTFE backup FKM or FFKM optional
  • Seal Type
    PTFE
  • Connection Type
    1-1/4" NPTF, dry seal
  • Height
    10-1/8 in
  • Length
    3-1/2 in
  • Wetted Materials
    Anodized Aluminum
  • Calibration Standard
    Tap water at 70°F (21°C) 1.0 s.g.
  • Pipe Material
    Pyrex®
  • Port Type
    1-1/4" NPT
  • Style
    Phosphate Ester
  • Magnet
    PTFE coated Alnico

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought