Motion
P5A-6WK-75

AW-LAKE COMPANY
P5A-6WK-75

P5A-6WK-75 Phosphate Ester Flow Meter
Mi Item #02960035
MFR #P5A-6WK-75
Price$1,831.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
P5A-6WK-75

P5A-6WK-75 Phosphate Ester Flow Meter
Mi Item #02960035
MFR #P5A-6WK-75

Mfr description
P5A-6WK-75 FLOWMETER
  • Choice of Materials from aluminum, brass or stainless steel to meet system and liquid requirements.
  • Unrestricted Mounting allows for horizontal, vertical or inverted installation and does not require straight plumbing on inlet or outlet.
  • Multi-Use factory calibrated for phosphate esters, these versatile meters can be used to verify hydraulic power unit outputs, as well as test machinery and tools for proper fluid flow rates.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,831.64/each

Specifications

Dimensions

  • Height
    10-1/8 in
  • Length
    3-1/2 in

Details

  • Accuracy
    ±2.0 %
  • Calibration Standard
    Tap water at 70°F (21°C) 1.0 s.g.
  • Connection Type
    1-1/4" NPTF, dry seal
  • Flow Rate Range
    6 to 69 gpm
  • Housing Material
    Aluminum
  • Magnet
    PTFE coated Alnico
  • Max Operating Temperature
    240 °F
  • Maximum Flow Rate
    6 to 69 gpm
  • Maximum Operating Pressure
    3500 psi
  • Mounting Type
    Horizontal, Vertical and Inverted
  • Pipe Material
    Pyrex®
  • Port Type
    1-1/4" NPT
  • Repeatability
    ±1 %
  • Seal Material
    ERP with PTFE backup FKM or FFKM optional
  • Seal Type
    PTFE
  • Style
    Phosphate Ester
  • Wetted Materials
    Anodized Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)