Motion
N4A-6HD-20

AW-LAKE COMPANY
N4A-6HD-20

AW-Lake Company Hydraulic Flow Meter - 0.1 Port Size, NPTF, 150 gpm Max Flow
Mi Item #02960857
MFR #N4A-6HD-20
Price$1,181.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
N4A-6HD-20

AW-Lake Company Hydraulic Flow Meter - 0.1 Port Size, NPTF, 150 gpm Max Flow
Mi Item #02960857
MFR #N4A-6HD-20

Mfr description
N4A-6HD-20 FLOW SWITCH
  • Field Adjustable Alarm Setting only an allen wrench is required to change the flow alarm setting.
  • Weather-Tight Construction rugged cast aluminum NEMA type 4X enclosure allows installation outdoors and in environments where liquid tight seals are required.
  • Simple On/Off Logic Positive alarm points using dry-contact, SPDT switches, reduce the complexity found in standard rotameter OFF/ON/OFF circuits.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,181.70/each

Specifications

Dimensions

  • Height
    4-1/2 in
  • Length
    7-5/32 in
  • Minimum Flow Rate
    0.1

Details

  • Accuracy
    ±2.0 %
  • Connection Type
    1" NPTF, dry seal
  • Flow Rate Range
    0.5 to 5 gpm
  • Housing Material
    Aluminum
  • Magnet
    PTFE coated Alnico
  • Max Operating Temperature
    185 °F
  • Maximum Flow Rate
    150 gpm
  • Maximum Operating Pressure
    3500 psi
  • Port Type
    1" NPT
  • Repeatability
    ±1 %
  • Style
    2 Switches
  • Thread Standard
    NPTF
  • Viscosity
    Standard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
  • Wetted Materials
    Anodized Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)