Motion
N6912TNTG18
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #02961520
MFR #N6912TNTG18
Price$98.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Contact Seal Seal
Mi Item #02961520
MFR #N6912TNTG18

Mfr description
N6912TNTG18 BRG
  • Bearing manufactured with flanged housing to aid in installation
  • Pregreased with metered Shell Alvania #2 grease
  • Suitable for medium loads and moderate speeds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.43/each

Specifications

Dimensions

  • Base Thickness
    0.438 in
  • Bolt Center To Center Length  
    3.2500 in
  • Bolt Size
    0.4375
  • Bore Diameter  
    3/4 in
  • Flange Outside Diameter
    4.1250 in
  • Flange Thickness
    0.062 in
  • Housing Width
    2.2500 in
  • Inner Ring Width
    1.0630 in
  • Overall Height  
    2.2500 in
  • Overall Length Diameter  
    4.1250 in
  • Overall Width
    4.1250 in
  • Weight
    0.55 lbs

Details

  • Application
    Material Handling Equipment, pulleys, Agricultural Machinery, Textile Machinery, idlers
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • End Type
    Sealed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Chrome Steel
  • Housing Material
    Pressed Steel
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    637400291112
  • Max Rpm
    3000 rpm
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    300 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    1870 lbf
  • Radial Static Load Capacity
    1350 lbf
  • Replacement Bearing
    N6912BTNTG18
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    Nice
  • Type Of Bearing
    Ball
  • UPC_NO
    637400291112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)