Motion
08B-2 RIV

TSUBAKI (UST)
08B-2 RIV

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 100 ft Length
MI ITEM #02961558
MFR #08B-2 RIV
Price$41.53/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
08B-2 RIV

Roller Chain - British Standard Series, 08B / 1/2 in Pitch, Riveted, 100 ft Length
MI ITEM #02961558
MFR #08B-2 RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.53/ft

Specifications

Dimensions

  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.305 in
  • Link Plate Height
    0.465 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.175 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.305 in
  • Weight
    0.90 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    08B / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • UPC_NO
    097039189349
  • Working Load Capacity
    1452 lb

Overview

Mfr description
RS08B-2 RIVETED 100FT REEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text