Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corded Drill or Driver - 8 A Power Rating, 1/2 in Chuck Size, Maximum Speed: 850 rpm, Not Reversible, 5.4 lb Tool Weight
Mi Item #02961582
MFR #0299-20

Mfr description
0299-20 DRILL 1/2 850 MAGNUM
  • Powerful 8 amp motor delivers up to 850 rpm with variable-speed control and reverse action
  • Heavy-duty keyed chuck with holder provides an industrial hold during drilling and fastening 360°
  • Locking side handle produces maximum maneuverability and control
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Cord Length
    8 ft
  • Overall Length
    12-13/64 in
  • Overall Width
    3.1000 in
  • Tool Weight
    5.4 lb

Details

  • Amperage
    8 A
  • Chuck Style
    Keyed
  • Chuck Type
    Industrial
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Drilling Capacity Metal
    2 in
  • Drilling Capacity Wood
    2-9/16 in
  • Handle Style
    Pistol Grip
  • Includes
    Side Handle
  • Material
    Metal
  • Max Rpm
    850 rpm
  • Maximum Speed
    850 rpm
  • Number Of Pieces
    3
  • Power Rating
    8 A
  • Reversible
    Not Reversible
  • UPC_NO
    045242001941
  • Variable Speed
    Variable Speed
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)