Motion
3107-6
Corded Drill or Driver - 7 A Power Rating, 1/2 in Chuck Size, Maximum Speed: 500 rpm, Reversible, 10.3 lb Tool Weight
MI ITEM #02961588
MFR #3107-6
Price$417.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corded Drill or Driver - 7 A Power Rating, 1/2 in Chuck Size, Maximum Speed: 500 rpm, Reversible, 10.3 lb Tool Weight
MI ITEM #02961588
MFR #3107-6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$417.05/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Cord Length
    8 ft
  • Overall Length
    16-3/4 in
  • Overall Width
    12.2500 in
  • Tool Weight
    10.3 lb

Details

  • Amperage
    7 A
  • Chuck Style
    Keyed
  • Chuck Type
    Keyed
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Drilling Capacity Metal
    1/2 in
  • Drilling Capacity Wood
    3-5/8 in
  • Handle Style
    D-Handle
  • Includes
    Side Handle
  • Material
    Metal
  • Max Rpm
    500 rpm
  • Maximum Speed
    500 rpm
  • Number Of Pieces
    3
  • Power Rating
    7 A
  • Reversible
    Reversible
  • UPC_NO
    045242005239
  • Variable Speed
    Variable Speed
  • Voltage
    120 V ac

Overview

Mfr description
3107-6 DRILL 1/2 0-335/750 RAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought