Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Top Handle Corded Circular Saw - Top Handle, 8 in Blade Diameter, 3700 rpm Maximum Speed
Mi Item #02961598
MFR #6370-21

Mfr description
6370-21 SAW CIRC 8 13A METAL CUTTIN
  • Dry-cut technology provides faster, cleaner, more affordable metal cutting
  • Durable blade shield with integral chiptank deflects/collects hot chips and sparks
  • Plunge lever for fast, effective plunge cuts
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    8 in
  • Cord Length
    15 ft
  • Depth of Cut
    2-9/16 in
  • Maximum Depth of Cut at 90
    2-9/16 in
  • Overall Length
    16-1/2 in
  • Tool Weight
    13.3 lb

Details

  • Amperage
    13 A
  • Blade Side
    Right
  • Coolant Lines
    Coolant Lines Not Included
  • Horsepower
    1-3/4 hp
  • Includes
    Carrying Case
  • Maximum Speed
    3700 rpm
  • Metal Cutting
    Metal Cutting
  • Number Of Pieces
    4
  • Power Rating
    13 A
  • Saw Style
    Top Handle
  • UPC_NO
    045242049530
  • Voltage
    120 V ac
  • Worm Dive
    Worm Drive Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)