Motion
8975-6
Heat Gun - Corded, 120 V, 11.6 A Power Rating, Fixed Temperature Setting
Mi Item #02961601
MFR #8975-6
Price$146.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Gun - Corded, 120 V, 11.6 A Power Rating, Fixed Temperature Setting
Mi Item #02961601
MFR #8975-6

Mfr description
8975-6 HEAT GUN 11.6A 2 TEMP DI
  • Pistol grip
  • Unique impact-resistant heating element
  • Efficient soft air velocity increases surface temperature much faster than conventional hot air heat guns
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.10/each

Specifications

Dimensions

  • Overall Length
    10-1/8 in
  • Tool Weight
    1.6 lb

Details

  • Airflow Setting Style
    Fixed
  • Amperage
    11.6 A
  • Maximum Temperature
    1000 °F
  • Minimum Temperature
    570 °F
  • Number Of Airflow Settings
    2
  • Number Of Pieces
    1
  • Number Of Temperature Settings
    2
  • Power Rating
    11.6 A, 120 V
  • Power Source
    Corded
  • Temperature Setting Style
    Fixed
  • UPC_NO
    045242062768
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)