Motion
48-00-5021

MILWAUKEE TOOL
48-00-5021

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 6 in Long
MI ITEM #02961606
MFR #48-00-5021
Price$17.15/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-00-5021

Toothed Reciprocating Saw Blade - 48-00 Series, Bi-Metal, Tapered Back for Plunging, TPI: 5, 1/2 in Shank Size, 6 in Long
MI ITEM #02961606
MFR #48-00-5021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.15/bx

Specifications

Dimensions

  • Length
    6.0 in
  • Shank Size
    1/2 in
  • Thickness
    0.062 in
  • Weight
    0.40 lbs
  • Width
    1.0 in

Details

  • Additional Details
    Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • Finish Coating
    Uncoated
  • Includes
    5 blades
  • Manufacturer Upc Number
    045242082988
  • Number Of Teeth
    30
  • Series
    48-00
  • Shank Type
    Universal Shank
  • Shape Design
    Tapered Back for Plunging
  • Tpi
    5
  • UPC_NO
    045242082988

Overview

Mfr description
48-00-5021 SUPER SAWZALL BL 5/8T 6L
  • Ordinary teeth deliver either speed or durability. NAIL GUARD™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.
  • A thicker, more rigid blade body resists fracturing and bending for maximum durability.
  • FANG TIP ™
  • Matrix II bi-metal teeth for greater durability.
  • NAIL GUARD ™
  • Ordinary tips bounce or skate on the work piece. FANG TIP ™ bites into the wood on first contact.
  • The 1" tall blade body reduces blade twisting for straighter, more accurate cuts.
  • . Ordinary teeth deliver either speed or durability. NAIL GUARD ™ solves this trade-off with an aggressive 5 TPI pattern for faster cuts and a unique design that protects against tooth fracture.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought