Motion
48-20-3902

MILWAUKEE TOOL
48-20-3902

Rotary Hammer Drill Bit - 1/2 in, Carbon Steel, 7-1/2 in Drilling Depth
Mi Item #02961616
MFR #48-20-3902
Price$52.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3902

Rotary Hammer Drill Bit - 1/2 in, Carbon Steel, 7-1/2 in Drilling Depth
Mi Item #02961616
MFR #48-20-3902

Mfr description
48-20-3902 BIT SDS MAX 1/2" X 13"
  • Features the SDS MAX drive system for fast bit changes and efficient power transfer from the Hammer to the bit
  • Bits over 9/16” feature the highest quality carbide and provide two extra carbide nibs, resulting in four cutting edges
  • Four cutting edges increase the drilling speed by pulverizing more concrete and provide a rounder hole than two cutter bits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.94/each

Specifications

Dimensions

  • Drill Bit Size  
    1/2 in
  • Drilling Depth  
    7.5 in
  • Flute Length
    4.5 in
  • Overall Length  
    13 in
  • Shank Diameter  
    0.5 in

Details

  • Bit Type
    Percussion
  • Chuck Style
    SDS-Max
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Includes
    (1) 48-20-3902 Bit
  • Manufacturer Upc Number
    045242101979
  • Material
    Carbide Tipped
  • Point Type
    2-Cutter Head
  • Rebar Cutter
    No
  • Recommended Safety Equipment
    Safety Glasses
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    SDS Max
  • UPC_NO
    045242101979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)