Motion
48-20-3932

MILWAUKEE TOOL
48-20-3932

Rotary Hammer Drill Bit - 3/4, Carbide Tipped, 2 in Shank, 17 in Drilling Depth
Mi Item #02961618
MFR #48-20-3932
Price$65.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3932

Rotary Hammer Drill Bit - 3/4, Carbide Tipped, 2 in Shank, 17 in Drilling Depth
Mi Item #02961618
MFR #48-20-3932

Mfr description
48-20-3932 BIT SDS MAX 3/4"X21" IT
  • Features the SDS MAX drive system for fast bit changes and efficient power transfer from the Hammer to the bit
  • Bits over 9/16” feature the highest quality carbide and provide two extra carbide nibs, resulting in four cutting edges
  • Four cutting edges increase the drilling speed by pulverizing more concrete and provide a rounder hole than two cutter bits
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.79/each

Specifications

Dimensions

  • Drill Bit Size  
    3/4
  • Drilling Depth  
    17 in
  • Flute Length
    19 in
  • Overall Length  
    21 in
  • Shank Diameter  
    2 in

Details

  • Bit Type
    Percussion
  • Chuck Style
    SDS-Max
  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Includes
    (1) 3/4 in. X 21 in. 4-Cutter SDS-Max Carbide Bit
  • Manufacturer Upc Number
    045242102112
  • Material
    Carbide Tipped
  • Point Type
    Multi-Point (4 Cutters)
  • Rebar Cutter
    No
  • Screw Anchor Bit
    No
  • Series
    48-20
  • Shank Type
    SDS Max
  • UPC_NO
    045242102112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)