Motion
48-20-3988

MILWAUKEE TOOL
48-20-3988

Rotary Hammer Drill Bit - 1-1/2 in, Carbon Steel, 18 in Drilling Depth
MI ITEM #02961622
MFR #48-20-3988
List Price$203.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-20-3988

Rotary Hammer Drill Bit - 1-1/2 in, Carbon Steel, 18 in Drilling Depth
MI ITEM #02961622
MFR #48-20-3988

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$203.39/each for your price

Overview

Mfr description
48-20-3988 BIT SDS MAX 1-1/2"X23"
  • Features the SDS MAX drive system for fast bit changes and efficient power transfer from the Hammer to the bit
  • Bits over 9/16” feature the highest quality carbide and provide two extra carbide nibs, resulting in four cutting edges
  • Four cutting edges increase the drilling speed by pulverizing more concrete and provide a rounder hole than two cutter bits
  • Flutes provide a fast, deep means of clearing concrete dust from deep holes, speeding up drill rates
  • Use only in SDS MAX drive Hammers

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Chuck Style
    SDS-Max
  • Shank Type
    SDS Max
  • Overall Length
  • Shank Diameter
  • Rebar Cutter
    No
  • Point Type
    Multi-Point (4 Cutters)
  • Screw Anchor Bit
    No
  • Finish Coating
    Uncoated
  • Series
    48-20
  • Cutting Direction
    Right Hand Cut
  • Flute Length
    4 in
  • Bit Type
    Percussion
  • Manufacturer Upc Number
    045242102327
  • UPC_NO
    045242102327
  • Includes
    (1) SDSMAX 4CT 1-1/2" X 18" X 23" (48-20-3988)
  • Recommended Safety Equipment
    Safety Glasses

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text