Motion
48-39-0500

MILWAUKEE TOOL
48-39-0500

Toothed Band Saw Blade - Bimetal Material, 44.8750 in, 1139.83 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 10 Tpi TPI
Mi Item #02961624
MFR #48-39-0500
Price$9.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-39-0500

Toothed Band Saw Blade - Bimetal Material, 44.8750 in, 1139.83 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 10 Tpi TPI
Mi Item #02961624
MFR #48-39-0500

Mfr description
48-39-0500 BANDSAW BL BI-MET 10T 4
  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel provides extended blade life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.59/each

Specifications

Dimensions

  • Blade Thickness
    0.0200 in, 0.51 mm
  • Length  
    44.8750 in, 1139.83 mm
  • Thickness  
    0.02 in
  • Tool Weight
    0.35 lbs, 0.159 kg
  • Width  
    0.5000 in, 12.70 mm

Details

  • Additional Details
    Milwaukee standard / deep cut portable band saw blades are designed to maximize performance of any portable band saw that takes a 44-7/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.
  • Back Material
    Alloy Steel
  • Blade Type
    High Speed Steel
  • Color
    Silver
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • For Use On
    Metal
  • Includes
    1 Blade
  • Material Grade
    Bi-Metal
  • Progressive Blade Tooth Spacing
    Yes
  • Series
    Standard
  • Set or Individual
    Individual
  • Tooth Form
    Regular
  • Tpi
    10 Tpi
  • Usage Type
    Portable Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)