Motion
48-39-0520

MILWAUKEE TOOL
48-39-0520

Toothed Band Saw Blade - Bimetal Material, 44.8750 in, 1140 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 18 Tpi TPI
Mi Item #02961625
MFR #48-39-0520
Price$11.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-39-0520

Toothed Band Saw Blade - Bimetal Material, 44.8750 in, 1140 mm Length, 0.5000 in, 12.70 mm Width, 0.02 in Thick, 18 Tpi TPI
Mi Item #02961625
MFR #48-39-0520

Mfr description
48-39-0520 BANDSAW BL BI-MET 18T 44
  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel extends blade life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.26/each

Specifications

Dimensions

  • Blade Thickness
    0.0200 in, 0.51 mm
  • Length  
    44.8750 in, 1140 mm
  • Thickness  
    0.02 in
  • Tool Weight
    0.36 lbs, 0.163 kg
  • Width  
    0.5000 in, 12.70 mm

Details

  • Additional Details
    Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 18 TPI standard / deep-cut portable band saw blade. Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8 in. blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.
  • Back Material
    Alloy Steel
  • Blade Type
    High Speed Steel
  • Color
    Silver
  • Constant Or Variable Pitch
    Constant
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bimetal
  • For Use On
    Metal
  • Includes
    1 Blade
  • Material Grade
    Bi-Metal
  • Progressive Blade Tooth Spacing
    Yes
  • Series
    Bi-Metal Super-Tough
  • Set or Individual
    Individual
  • Tooth Form
    Regular
  • Tpi
    18 Tpi
  • Usage Type
    Portable Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)