Motion
48-40-4515

MILWAUKEE TOOL
48-40-4515

Toothed Circular Saw Blade - Cermet-Tipped, 8 in Blade Diameter, Number of Teeth: 42
Mi Item #02961669
MFR #48-40-4515
Price$75.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-40-4515

Toothed Circular Saw Blade - Cermet-Tipped, 8 in Blade Diameter, Number of Teeth: 42
Mi Item #02961669
MFR #48-40-4515

Mfr description
48-40-4515 CIRC SAW BL METAL CUT 8"
  • 8 in. diameter, 5/8 in. Arbor hole
  • Cermet tipped for longer life, more wear resistant
  • Cuts: structural/shape steel, plate steel and bar Stock
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.39/each

Specifications

Dimensions

  • Arbor Size
    5/8 in
  • Blade Diameter
    12 in
  • Weight
    1 lb
  • Width
    0.25 in

Details

  • Body Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Carbide Tipped
  • Diamond Arbor
    No
  • Finish Coating
    Uncoated
  • Includes
    1 Blade
  • Manufacturer Upc Number
    045242134465
  • Max Rpm
    5000 rpm
  • Number Of Teeth
    42
  • Series
    48-40
  • Tooth Form
    Alternate Top Bevel With Raker
  • UPC_NO
    045242134465
  • Usage Type
    Dry Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)