Motion
49-22-8510

MILWAUKEE TOOL
49-22-8510

Right Angle Drill Attachment Kit
MI ITEM #02961766
MFR #49-22-8510
Price$154.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-22-8510

Right Angle Drill Attachment Kit
MI ITEM #02961766
MFR #49-22-8510

Mfr description
49-22-8510 KIT RIGHT ANGLE ATTACHME
  • 1/4 in. hex right-angle drill/driver attachment; accepts standard 1/4 in. hex shank bits
  • For cordless 2.4- to 18 Volt drills; up to 235-inch-pounds of torque; allows work in tight spots
  • Durable all-metal housing and steel gears
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.65/each

Specifications

Details

  • For Use With
    1/4" Hex Shank Bits
  • Manufacturer Upc Number
    045242183524
  • Material
    Steel
  • UPC_NO
    045242183524

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)