Motion
49-56-8010

MILWAUKEE TOOL
49-56-8010

1/4 in. x 3-1/2 in. High Speed Steel Pilot Bit
Mi Item #02962405
MFR #49-56-8010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-8010

1/4 in. x 3-1/2 in. High Speed Steel Pilot Bit
Mi Item #02962405
MFR #49-56-8010

Mfr description
49-56-8010 HOLE SAW ARBOR PILOT DRI
  • Thunderbolt® tapered web for added durability
  • 135° split point provides accurate hole placement
  • 3-flat shank won't slip in Arbor or chuck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Diameter
    1/4 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    1/4 in
  • Weight
    0.05 lbs

Details

  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    49-56
  • Shank Type
    Three Flats
  • UPC_NO
    045242200450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)