Motion
R4B-6HD-30

AW-LAKE COMPANY
R4B-6HD-30

R4B-6HD-30 Variable Area Flow Rate Transmitter
MI ITEM #02962966
MFR #R4B-6HD-30
List Price$1,777.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
R4B-6HD-30

R4B-6HD-30 Variable Area Flow Rate Transmitter
MI ITEM #02962966
MFR #R4B-6HD-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,777.10/each for your price

Overview

Mfr description
R4B-6HD-30, NO LCD DISPLAY
  • All transmitters are factory calibrated and ship fullyassembled. Simply install the transmitter into your system and apply power. No straight plumbingrequired at inlet or outlet.
  • Transmitters provide proportional analog or pulse outputs that will drive popular data acquisition devices, meters and analog input cards.
  • All transmitters provide a visual indication of flow rate that matches the transmitted output.
  • The rugged cast aluminum enclosure is built to NEMA 4X standard and allows installation outdoors and in environments where liquid tight seals are required.
  • Without delicate internal components to break, abrade or corrode, the flow transmitter will provide many years of low-maintenance service.

Specifications

  • Accuracy
    ±2.0 %
  • Magnet
    PTFE coated Alnico
  • Port Type
    1" NPT
  • Connection Type
    1" NPTF, dry seal
  • Viscosity
    Standard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
  • Flow Rate Range
    3 to 30 gpm
  • Height
    4-1/2 in
  • Housing Material
    Brass
  • Length
    7-5/32 in
  • Maximum Flow Rate
    150 gpm
  • Maximum Operating Pressure
    3500 psi
  • Max Operating Temperature
    185 °F
  • Minimum Flow Rate
    0.1
  • Repeatability
    ±1 %
  • Wetted Materials
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text