Motion
H78A RIV ROOFTOP

PEER CHAIN
H78A RIV ROOFTOP

Engineering Chain - H78A Series, 78 / 2.6090 in Pitch, Riveted, Carbon Steel Material
Mi Item #02963919
MFR #H78A RIV ROOFTOP
Price$61.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
H78A RIV ROOFTOP

Engineering Chain - H78A Series, 78 / 2.6090 in Pitch, Riveted, Carbon Steel Material
Mi Item #02963919
MFR #H78A RIV ROOFTOP

Mfr description
H78A RIV X 10 FT ROOFTOP EC
  • Designed for operations under heavy, concentrated loads, especially in troughs where the products are conveying long distances.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.06/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    78 / 2.6090 in
  • Link Plate Height
    1.1250 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.5000 in
  • Plate Height
    1.125 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    H78A / 2.609"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    H78A
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)